Apply to be a TradeMaster!
Main product image of 1" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom

1" Brass 90 Deg Street Elbow, Lead Free (Threaded)

Brand:
Bluefin
SKU:
BRES100
Rating:
(15)
Q&A:
(0)
1" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom
$20.67 each
BOX UP & SAVE 17%
$171.60 box of 10
$17.16 each
In Stock
In Stock
Get 514 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1"

Lead Free:

Yes

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
1"
Yes
Threaded

You May Also Need

1" x 3" Brass Nipple (Lead Free)
SKU: BRN100-300
Bluefin

Product Reviews

4.67 out of 15 reviews
86% would recommend this product
4.67
out of 15 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
7%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Good Stuff

Looks to be on the better quality side of products sold today - great pricing for product.
VS

Most Liked Negative Review

Ordered 2, but 1 was bad

I sent an email recently but have not heard back. One of the brass fittings had a large void in the female threads. I was not able to use it, and had to use 2 fittings i already had as a work around.
Showing 1-10 of 15 reviews

We buy these products on a regular basiis

Customer friendly, good products, fast delivery, never a problem.
Pippin
Miami, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again.

Always a great experience and quality parts.
Butch
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered 2, but 1 was bad

I sent an email recently but have not heard back. One of the brass fittings had a large void in the female threads. I was not able to use it, and had to use 2 fittings i already had as a work around.
TheLakeGuy
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We order this product several times a year

Amazingly fast delivery and good quality. We use brass couplings for new water source heat pump A/C's.
All
Miami, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We order this product several times a year

Amazingly fast delivery and good quality. We use brass couplings for new water source heat pump A/C's.
All
Miami, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fittings

Threads are nice and no leaks Almost feels like USA made. Ha ha
Tom
Brewster ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Worked as designed.
LZ
Conklin, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

N/C
Sam Smith
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product, as advertised.

Delivered quickly.
Rich
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fitting good threads

This is a well made fitting with properly cut threads.
Premier Home Solutions
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy