Apply to be a TradeMaster!
Main product image of 1" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom

1" Brass 90 Deg Street Elbow, Lead Free (Threaded)

Brand:
Everflow
SKU:
BRSN0100-NL
Rating:
(1)
Q&A:
(0)
1" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom
$20.72 each
BOX UP & SAVE 20%
$165.70 box of 10
$16.57 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free 90 Degree Threaded Brass Street Elbow, 1 Inch

Specs

–
Size:

1"

Lead Free:

Yes

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
CURRENT ITEM
Product Image of 1" Brass 90 Deg Street Elbow, Lead Free (Threaded)
1" Brass 90 Deg Street Elbow, Lead Free (Threaded)
SKU: BRSN0100-NL
(1)
1"
Yes
Threaded

You May Also Need

3/4" Threaded Brass 90 Deg Street Elbow (Lead Free)
SKU: BRES075
Bluefin

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Leaker

Not made in USA. Not many of the foreign plumbing fittings have the threads cut correctly to NPT. You have to go to extreme or just get another fitting to get them from stop leaking.
KS
Carlisle Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy