Apply to be a TradeMaster!
Main product image of 1/8" x 4" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/8" x 4" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN018-400
Rating:
(1)
Q&A:
(0)
1/8" x 4" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$3.55 each
BOX UP & SAVE 16%
$74.25 box of 25
$2.97 each
In Stock
In Stock
Get 99 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Length (Inches)
4" Length

Description

–
1/8" Brass Nipple

Specs

–
Application:

Schedule 40

Size:

1/8"

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Length (Inches)
CURRENT ITEM
Product Image of 1/8" x 4" Brass Nipple (Lead Free)
1/8" x 4" Brass Nipple (Lead Free)
SKU: BRN018-400
(1)
Schedule 40
1/8"
4"
Schedule 40
Plumbing
1/8"
4"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy, fast install

Does what it should, no issues
Zach
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy