Apply to be a TradeMaster!
Main product image of 1/8" x 2" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/8" x 2" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN018-200
Rating:
(238)
Q&A:
(13)
1/8" x 2" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$1.88 each
BOX UP & SAVE 19%
$38.00 box of 25
$1.52 each
In Stock
In Stock
Get 142 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Lead Free
Yes
Product Highlight: Length (Inches)
2" Length

Description

–
1/8" Brass Nipple

Specs

–
Product Type:

Brass Nipple

Application:

Schedule 40

Plumbing

Size:

1/8"

Length (Inches):

2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Application
Size
Length (Inches)
Lead Free
CURRENT ITEM
Product Image of 1/8" x 2" Brass Nipple (Lead Free)
1/8" x 2" Brass Nipple (Lead Free)
SKU: BRN018-200
(238)
Brass Nipple
Schedule 40
Plumbing
1/8"
2"
Yes
Brass Nipple
Schedule 40
Plumbing
1/8"
2"
Yes

You May Also Need

1/8" x 1-1/2" Brass Nipple (Lead Free)
SKU: BRN018-150
Bluefin

Product Reviews

4.7 out of 238 reviews
91% would recommend this product
4.7
out of 238 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
3%
3 star
2%
2 star
2%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Flushing Gas-Fired Water Heater

I used this 3/4" Lead-Free Nipple along with a 3/4" Full Port Threaded Ball Valve (Lead Free) to flush debris from a water heater. The original drain valve was not a full port valve and kept plugging as I attempted to flush the sediment & scale from the water heater. After allowing the heater to cool-down, I replaced the old drain valve using just 4-components: 1.) 3/4" nipple, 2.) 3/4" full port ball valve, 3.) garden hose adapter and 4.) hose cap. Worked great and the water heater is no longer banging, making for one happy client.
VS

Most Liked Negative Review

Extremely BAD QUALITY

A simple look at the machining of the threads will reveal several defects when manufactured. I would completely avoid this brand of nipple. I bought five and four are junk. Supply House needs to get this supplier up to an Acceptable Level of Quality, or get a different supplier.
Showing 1-10 of 238 reviews

Good Service

I purchased this item as part of a fountain rebuilding project. I got it when I needed it without any issues.
Andy
Philadelphia
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This is exactly what I needed. It's unfortunate that it cost me 2x the price of the part to ship, but it solved my issue.
Mike R
Kalamazoo, mi
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again!

When nobody had this part, you came thru so our project could be completed. Kudos
JB
Mukwonago, WI
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought these nipples in the past

Quality brass product
Hayseed
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Worked great to complete my connections
KBT
Berlin, MD
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Exactly what was needed, on time, easy to order and track.
Jim
Swainton NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Supply House is my go-to supplier. Never had an issue with any order.
Dar from Hershey
PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!

Good price and fast delivery
AD
Lake Ann MI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got the best nipples anywhere better than my wife's

You can always find the odd size nipples that you need
Tw
Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Good quality and quick delivery
Chris
Tulsa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: is this a MIP fitting and what is the working pressure on this fitting? I checked the specs on it and it doesn't say if it is MIP or NPT or the max. working pressure

Asked by Eduardo 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Eduardo, thanks for writing in. This nipple uses standard national pipe thread, and the working pressure for 1/4" is 870 psi at 200 degrees F, or 760 psi at 300 degrees F.

Was this review helpful to you?

Q: Are these made in the USA?

Asked by ... 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, Bluefin brand brass nipples are an imported brand.

Was this review helpful to you?

Q: Is the 3/4 inch x close brass nipple approved for use in gas systems? Specifically to connect a CSST manifold to ball valve.

Asked by Aghast 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These are approved for use with gas.

Was this review helpful to you?
- Knowuch

Gas should be in black pipe. Valves should be steel valve

Was this review helpful to you?

Q: Hello, What's the wall thickness of this nipple? Thanks.

Asked by ADRIAN 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The wall thickness of this nipple is .221".

Was this review helpful to you?

Q: is the 1 1/4" x 3" brass nipple fine or course thread?

Asked by Joan 12 years ago

Add your answer

* Required Field
-

Neither, it is IPT (iron pipe thread) tapered and specific to pipe connections

Was this review helpful to you?

Q: is this lead free?

Asked by Big country 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, It is lead free.

Was this review helpful to you?
- Bob

Brass=Copper&Tin. Where is the lead??? Sent from my iPad

Was this review helpful to you?
-

Yes, it is lead free.

Was this review helpful to you?

Q: 1. Can we use this with Air Handler Unit's line or just for Water Heater's line ? 2. What other applications can we use this with? Thanks,

Asked by Learning Guy 13 years ago

Add your answer

* Required Field
-

Wow, that is a huge nipple. This must not be for a residential application? Any water, hydronic heating or domestic water applications, should be OK. From the posting, I didn't find a link to the product itself. Normally, nipples are the same size on each end.

Was this review helpful to you?
-

Hello Learning Guy, I'm guessing you're considering using this fitting on the low pressure side of the coil on the air handler unit since a 1-1/4" pipe on the condensate line would be exceptionally large and plastic piping would work every bit as well and be much more cost effective. Threaded fittings on either the high pressure or low pressure freon lines are absolutely not allowed. Use approved soft copper or hard copper tubing and braze any fittings used (elbows, couplings, etc.). Do not use soft solder. Besides domestic water lines, the fitting you are asking about may be used in propane and natural gas lines. Hope this helps.

Was this review helpful to you?

Q: Does this fitting meet ASTMB687 standards?

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?
- Doug

Contact the manufacturer at; http://www.cello.on.ca/framed.html These appear to be garden-variety brass nipples. What is your application?

Was this review helpful to you?

Q: Can anyone tell me what a 2 inch brass close nipple is in lay length? I have a span of 24" and the backflow assembly that I am putting in is 18.5 inches in lay length. Will (2) 2 inch close nipples make up the 5.5 inches? John

Asked by John 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 2" brass close nipple measures 2" long. You'll probably need to use longer 2" nipples to cover that gap.

Was this review helpful to you?
- Joe

A standard 2" close nipple is 2" long (coincidence, close nipple length isn't always the nominal diameter). Standard length used up screwing the pipes together for 2" pipe is about 0.75" (5 turns to hand-tight & three more with wrench). For your 5.5" to take up, you'll need 5.5" of pipe plus four joints worth (assuming 2" FIP connections at both ends of your opening and the backflow assembly) at 0.75" each, or 8.5" total. So order any two nipples whose length totals 8.5", like a 3.5" nipple and a 5" nipple. That's long enough you could put a union in. A standard 2" union is 2.75" long, from 5.5" leaves 2.75" pipe length to make up, now with 6 joints at 0.75" each. So you can use a 2" union and any three 2" nipples of length totaling 7.25". Standard nipples come in 1/2" length increments, so you'll have to either push that 18.5" to 18.75" (three 2.5" nipples) or pull it to 18.25" (two 2.5" nipples and one close (2") nipple). Joe

Was this review helpful to you?
-

two 2" close nipples would not make the length that you want

Was this review helpful to you?
- Doug

No, a nipple has male threads on each end. Buy a nipple of the size you need. 2" is the nominal pipe diameter - which is very large for any residential or even most commercial applications. Can you tell us more about your situation. Does it have to be brass? Might be best to go to any good hardware store and take the assembly you are working with.

Was this review helpful to you?

Q: is the 3/8 x 4 inch nipple thread all the way like in the pic?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, part TBN-06-64 is only threaded for about 9/16" on each end. There is a gap of close to 3" between the threaded portions of the nipple.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy