Apply to be a TradeMaster!
Main product image of 1" x 7" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1" x 7" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN100-700
Rating:
(0)
Q&A:
(0)
1" x 7" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$25.76 each
BOX UP & SAVE 8%
$589.50 box of 25
$23.58 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
7" Length

Description

–
1" x 7" Brass Nipple

Specs

–
Application:

Schedule 40

Size:

1"

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" FIP Brass Union (Lead Free)
SKU: BRU100
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy