Apply to be a TradeMaster!
Main product image of 1" x 8" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1" x 8" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN100-800
Rating:
(2)
Q&A:
(0)
1" x 8" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$32.63 each
BOX UP & SAVE 18%
$671.25 box of 25
$26.85 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
8" Length

Description

–
Note: Image may not represent actual product.
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

1"

Application:

Schedule 40

Length (Inches):

8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Length (Inches)
CURRENT ITEM
1"
Schedule 40
8"
1" x 8" Brass Nipple
SKU: NPBR1080
1"
Schedule 40
Plumbing
8"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Copper nipple

I ordered some nipples and I was amazed with the service. The pipes showed up two days later. Great quality nipples and lightning fast shipping. I will definitely deal with this company again!
Rocky
Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nipples are in perfect condition

I ordered several different brass nipples as part of the project I was doing and all are in great condition -- arriving in individually wrapped plastic bags to protect them from damaged threads. The threads are sharp and neat.
DE
North Haven, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy