Apply to be a TradeMaster!
Main product image of 1" x 9" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1" x 9" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN100-900
Rating:
(1)
Q&A:
(0)
1" x 9" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$33.98 each
BOX UP & SAVE 8%
$781.75 box of 25
$31.27 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
9" Length

Description

–
1" x 9" Brass Nipple

Specs

–
Length (Inches):

9"

Application:

Schedule 40

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 11" Brass Nipple (Lead Free)
SKU: BRN100-1100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Good business

Quality products delivered fast
TB
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy