Apply to be a TradeMaster!
Main product image of 1-1/4" x 7" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 7" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN125-700
Rating:
(0)
Q&A:
(0)
1-1/4" x 7" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$38.05 each
BOX UP & SAVE 11%
$510.30 box of 15
$34.02 each
In Stock
In Stock
Get 11 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
7" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

1-1/4"

Length (Inches):

7"

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 2" Brass Nipple (Lead Free)
SKU: BRN125-200
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy