Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 12" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN125-1200
Rating:
(0)
Q&A:
(0)
1-1/4" x 12" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$55.10 each
BOX UP & SAVE 11%
$1,467.60 box of 30
$48.92 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/4" x 12" Brass Nipple

Specs

–
Size:

1-1/4"

Application:

Schedule 40

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Length (Inches)
CURRENT ITEM
1-1/4"
Schedule 40
12"
1-1/4"
Schedule 40
12"

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy