Apply to be a TradeMaster!
Main product image of 1-1/4" Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Brass Tee (Lead Free)

Brand:
Bluefin
SKU:
BRT125
Rating:
(2)
Q&A:
(0)
1-1/4" Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$32.93 each
BOX UP & SAVE 11%
$145.80 box of 5
$29.16 each
In Stock
In Stock
Get 9 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes

Specs

–
Size:

1-1/4"

Product Type:

Tee

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Lead Free
CURRENT ITEM
1-1/4"
Tee
Yes
1-1/4"
Tee
Yes

You May Also Need

1-1/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE125
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed

Did the job.
Skeeter
Sheridan, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best deal anywhere!!!

I was wanting to make winterizing my boat an easier task and needed certain parts to do that. The parts I needed were not available anywhere near me, and on line most places wanted an arm and a leg for the parts. When I found "Supply House" I was pleasantly surprised, they had everything I needed and at great prices. I ordered immediately and installed the parts and they worked perfectly. Then a friend that assisted me with my boat decided he wanted to do his boat too, so we ordered again. I will be recommending "Supply House" to all my boating friends.
Portofino Mike
St. Charles, Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy