Apply to be a TradeMaster!
Main product image of 1-1/4" Brass Square Head Plug (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Brass Square Head Plug (Lead Free)

Brand:
Bluefin
SKU:
BRSP125
Rating:
(2)
Q&A:
(0)
1-1/4" Brass Square Head Plug (Lead Free)
Magnifying glass
Hover image to zoom
$16.83 each
BOX UP & SAVE 11%
$373.50 box of 25
$14.94 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed. And fast shipping

I needed a lead-free brass fitting for a food grade vessel just what I needed perfect.
Divot
Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

Excellent Quality.
Just Plain Tom
Palm Coast, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy