Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" FIP Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" FIP Brass Tee (Lead Free)

Brand:
Bluefin
SKU:
BRT100-100-075
Rating:
(2)
Q&A:
(0)
1" x 1" x 3/4" FIP Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$25.83 each
BOX UP & SAVE 16%
$217.40 box of 10
$21.74 each
In Stock
In Stock
Get 278 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
1"x 1"x 3/4" FIP Brass Tee (Lead Free)

Specs

–
Thread Type:

Female

Material:

Brass

Connection Type:

Threaded

Size:

1" x 1" x 3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Material
Connection Type
Size
Lead Free
CURRENT ITEM
Female
Brass
Threaded
1" x 1" x 3/4"
Yes
Female
Brass
Threaded
1" x 1" x 3/4"
Yes

You May Also Need

1" x 3" Brass Nipple (Lead Free)
SKU: BRN100-300
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality Item, excellent service & fast shipping.

Headline says it all.
Glenn
SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OneHappyPlumbBob

Haven't had a chance to install this yet but it looks like the same great quality as the big box store product that I've used many times before.
OneHappyPlumbBob
Wichita, Ks.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy