Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" FIP Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" FIP Brass Tee (Lead Free)

Brand:
Everflow
SKU:
BRRT1006-NL
Rating:
(5)
Q&A:
(0)
1" x 1" x 3/4" FIP Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$25.29 each
BOX UP & SAVE 14%
$217.60 box of 10
$21.76 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
1"x 1"x 3/4" FIP Brass Tee (Lead Free)

Specs

–
Size:

1" x 1" x 3/4"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1" x 1" x 3/4"
Yes
Brass
Female
Threaded
1" x 1" x 3/4"
Yes
Brass
Female
Threaded

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good Company that I would use again!

The right part at the right price. Good quality and nice threads on it.
Just Me
Seattle
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience with Everflow brass pipe fittings

I've stopped using Chinese brass pipe fittings due to problems with joint sealing. I've have great luck with the Everflow fittings. The price premium has been worth avoiding call-backs due to weeping joints.
Alrec01
SE Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything was to my liking

Found everything that I needed and the prices were reasonable
Catfish
Elizabeth City , NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great price, fast shipping.
Michael
Millstadt, Il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great stuff

good great best
hanndy
dr dud
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy