Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" x 1" FIP Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" x 1" FIP Brass Tee (Lead Free)

Brand:
Bluefin
SKU:
BRT150-150-100
Rating:
(1)
Q&A:
(0)
1-1/2" x 1-1/2" x 1" FIP Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$50.48 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2" x 1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1-1/2" x 1-1/2" x 1"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1-1/2" x 1-1/2" x 1"
Yes
Brass
Female
Threaded
1-1/2" x 1-1/2" x 1"
Yes
Brass
Female
Threaded

You May Also Need

1-1/2" x 1" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB150-100
Bluefin

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fitting were as purchased

I purchased many parts and fittings all used to install a water meter and lawn hydrant bypass. Tape and dope all ready to pressure up, and was leak free. There will be one more purchase at a later date to finish the system.
Bob
Washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy