Apply to be a TradeMaster!
Main product image of 2" FIP Brass Union (Lead Free)
Magnifying glass
Hover image to zoom

2" FIP Brass Union (Lead Free)

Brand:
Bluefin
SKU:
BRU200
Rating:
(2)
Q&A:
(0)
2" FIP Brass Union (Lead Free)
Magnifying glass
Hover image to zoom
$94.64 each
BOX UP & SAVE 11%
$840.90 box of 10
$84.09 each
In Stock
In Stock
Get 69 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Specs

–
Size:

2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 2" FIP Brass Union (Lead Free)
2" FIP Brass Union (Lead Free)
SKU: BRU200
(2)
2"
Yes

You May Also Need

2" x Close Brass Nipple (Lead Free)
SKU: BRN200
Bluefin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works, but a little rough around the edges

I bought one, and it did work but the internal casting was quite rough and it even had a flaw on the mating surfaces. If I had another on me I would have just returned this one, but needed to get the water back ASAP on so I tried this one. I uses a little dope and had to torque it down more than I like to, but admittedly it works and is leak free. Hoping it's a "one off" and will try another before I pass judgement on this brand. If you buy just to stock your truck I'd recommend you make a quick inspection before putting it on the shelf.
Greg
Alabama
2 years ago
Was this review helpful to you?

Works great and good qualilty

Supply house always provides great service and quality parts
Chis
Gilroy, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy