Apply to be a TradeMaster!
Main product image of 2" Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

2" Brass Tee (Lead Free)

Brand:
Bluefin
SKU:
BRT200
Rating:
(0)
Q&A:
(0)
2" Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$73.85 each
BOX UP & SAVE 11%
$654.20 box of 10
$65.42 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Specs

–
Size:

2"

Product Type:

Tee

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Lead Free
CURRENT ITEM
2"
Tee
Yes
2" Brass Tee (Lead Free)
SKU: BRTE0200-NL
2"
Tee
Yes

You May Also Need

2" x 1" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB200-100
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy