Apply to be a TradeMaster!
Main product image of 1/4" Brass Cross (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Brass Cross (Lead Free)

Brand:
Bluefin
SKU:
BRX025
Rating:
(1)
Q&A:
(0)
1/4" Brass Cross (Lead Free)
Magnifying glass
Hover image to zoom
$5.90 each
BOX UP & SAVE 12%
$129.50 box of 25
$5.18 each
In Stock
In Stock
Get 79 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1/4" Brass Cross (Lead Free)
1/4" Brass Cross (Lead Free)
SKU: BRX025
(1)
1/4"
Yes
1/4"
Yes

You May Also Need

1/4" x 4" Brass Nipple (Lead Free)
SKU: BRN025-400
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product

its well made works fine
dave
meyersdale pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy