Apply to be a TradeMaster!
Main product image of 1/8" Full Port Threaded Mini Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/8" Full Port Threaded Mini Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
BVT018
Rating:
(23)
Q&A:
(0)
1/8" Full Port Threaded Mini Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
BVT018 has been discontinued
Discontinued March 27, 2024
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Designed for residential, commercial or industrial use with water, oil or gas. This approved Bluefin valve is actuated by a blowout proof stem. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

Specs

–
Size:

1/8"

Handle Style:

Lever

Connection Method:

Sweat

Connection Type:

C x C

Thread Type:

Female

Pressure Rating:

600 psi

Material:

Brass

Max Temp (F):

250°F

Application:

Plumbing

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.78 out of 23 reviews
95% would recommend this product
4.78
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
13%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes

Used with boiler air vent. When vent needs to be replaced in the future, you don't have to drop boiler pressure. The negative point about the valve, the handle is to long.
VS

Most Liked Negative Review

buy a different valve

This valve seems to be well made, but it was dripping soon after its installation.
Showing 1-10 of 23 reviews

buy a different valve

This valve seems to be well made, but it was dripping soon after its installation.
Glen
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

Using it as a drain on an auto painting air filter. Excellent quality for a very reasonable price
don
Princeton, nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered Friday, delivered Saturday! WOW

Great price and quality, super fast shipping! SupplyHouse is my new go to place for plumbing.
Al
MA
1 years ago
Was this review helpful to you?

Yes I would

Parts arrived on time at a good price
Curt
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

We used them for a low pressure air valve.
greg
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

100% satisfied.
John
Orlando, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice small valve

used to shut off air from compressor.
ned the valve guy
long island ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect

Fast shipping, just as described, great transaction
James
Irvine, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

These parts are perfect for my projects along with great prices and quick service
Dennis
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I need

This is the only place that I found the parts for the parts I needed at great prices and quick service.
Dennis
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?