Apply to be a TradeMaster!
Main product image of 3" Full Port Threaded Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3" Full Port Threaded Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
BVT300
Rating:
(267)
Q&A:
(12)
3" Full Port Threaded Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$166.32 each
BOX UP & SAVE 12%
$876.72 box of 6
$146.12 each
In Stock
In Stock
Get 293 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (2)

Specification Sheet

This item replaces: 759T10, 610T003-NL, HV300TLF, HV300T

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

  • Brass ball valve (Full port) IPS
  • Forged brass body 600WOG
  • Steel handle with plastic cover
  • cUPC    
  • FM Approval    
  • NSF -61    
  • NSF-372    
  • UL Listed

Standard Met:


  • ANSI/ASME B 1.20.1    
  • ANSI Z1157-2014    
  • ANSI Z21.15.21 /CSA 9.1.21
  • ASME B16.44 / CGA CR91-002
  • ANSI/ASME B16.38 / CSA 3.16    
  • MSS SP-110

Specs

–
Size:

3"

Material:

Brass

WOG:

600

Max Pressure (PSI):

175

Application:

Plumbing

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Valve Construction:

2 piece

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
WOG
Max Pressure (PSI)
Connection Type
CURRENT ITEM
Product Image of 3" Full Port Threaded Ball Valve (Lead Free)
3" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT300
(267)
3"
Brass
600
175
FNPT x FNPT

You May Also Need

1-1/2" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT150
Bluefin

Product Reviews

4.65 out of 267 reviews
93% would recommend this product
4.65
out of 267 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
7%
3 star
1%
2 star
3%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

better quality than required for purpose

Just needed a valve for a diverter on a gas-powered water pump to direct full flow back into pond to make for easier engine starting. (I slowly close the valve after pump is running to change water flow to irrigation system). The quality was much better than needed, but the price was right. Can't think of anything negative about it.
VS

Most Liked Negative Review

Need to stock better valves

Installed two new valves that I ordered installed them turn on water both valves leaking from packing nut badly. I tightened them all the way down couldn't stop the leak. Had to replace both valves now it looks horrible with couplings on the lines sorry I'm i am a protectionist. Never mind had wasted my time.
Showing 1-10 of 267 reviews

Heavy duty

This is a well made, heavy duty valve. It cost almost double at my local plumbing supply houses.
AG
NY
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product I will buy again

Excellent product
Ritchie Sahadatalli
Nj
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

I order most of my plumbing parts that I use here in Hawaii for my solar hot water installation. Supply house, ships my products out within one day of ordering, and I have never had any logistic problems with deliveries coming from the mainland. I would highly recommend this company as they are fast and efficient and their parts are at a very high standard.
Jon
Oahu, hawaii
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price , poor quality

I installed one 3 years ago , and now is stuck and it cant be closed .
EugeneP
60618
2 months ago
Was this review helpful to you?

good valve

good valve good price
bossman
long beach ca
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lasted nine months on a well pump assembly then cracked

This fitting cracked on my well after 9 months and started leaking. Only 85-90 PSI in a temperature controlled room. Horrible quality fitting.
SRM
Tennessee
4 months ago
Was this review helpful to you?

Ball Valves

The Bluefin Ball Valves are problem free. They are very reasonably priced.
Mark
frederick MD
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

downstream from backflow preventer outdoors. Quality product and reasonable price.
Mark
Easton, MA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find--SupplyHouse came through

We really wanted high quality ball valves for an outdoor in-ground installation shut-off valve because, believe me, we did not want to dig down there ever again. These were great.
BearMountainBooks
NM
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Item, Great Price - Love This Company

We use them to disinfect pipeline.
Yoshi Massie
Mesa Arizona
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: What is the length of the handle on this ball valve?

Asked by Lawler Mfg 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The lever handle itself is 4-5/16" long.

Was this review helpful to you?

Q: Can this ball valve be used on black iron pipe for a wet return as part of my steam system? Thanks, Vinny

Asked by DIY 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this valve would be capable of being used on a water return as part of a steam system.

Was this review helpful to you?

Q: Is this valve NSF compliant

Asked by None 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes

Was this review helpful to you?

Q: Can these be used for a electric tankless water heater?

Asked by Thomas 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this may be used with an electric tankless water heater system for potable water.

Was this review helpful to you?

Q: Does the manufacturer identify the country of origin for fabrication of these excellent valves?

Asked by Jeffrey 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no they do not.

Was this review helpful to you?
- Keybal

China. If you enlarge the middle photo you can actually see "china" stamped in the back of the handle.

Was this review helpful to you?
- anonymous

I just purchased some 1/2" & 3/4" of these Bluefin valves. "china" is stamped on the underside of the handles.

Was this review helpful to you?

Q: What is the temperature rating on this valve? I'm wanting to use it on my boiler system running around 200 degrees F.

Asked by Warno 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The valve has a maximum temperature rating of 365 degrees.

Was this review helpful to you?

Q: What are the dimensions of this valve?

Asked by bobrooks 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve is 3-1/2" in length.

Was this review helpful to you?

Q: Are these valves approved for potable water? Also, is there any issues with using a male CPVC fitting into these valves?

Asked by crabjoe 11 years ago

Add your answer

* Required Field
-

Yes, it can be used with hot or cold potable water. A 1" male NPT CPVC fitting can be used with it. Not all areas of the US allow CPVC for supply plumbing inside a residence. Check with local authorities.

Was this review helpful to you?

Q: I currently have a 1 1/2 inch gate valve on my pools PVC intake and return lines, and I would like to know if I can replace them with these?

Asked by Evan 11 years ago

Add your answer

* Required Field
-

Simple answer, yes. May not stay pretty as plastic in ths long term. Sent from my Galaxy S®III

Was this review helpful to you?
-

Should work great for a swimming pool. About the only advantage of gate valves over ball valves is finer control of flow, but for a pool, the control with a ball valve should be more than enough. Should probably use use PVC unions on either side of the valve to ease installation and future service. You'll need a short schedule 80 nipple too. Saw it in half and cement each piece into one of the unions, then you'll have male/female unions; male ends go into the valve. Schedule 40 male adapters can be used in some cases if the geometry allows, but if the valve needs service or replacement, you'll have to saw the pipes. Better to use unions at the outset. Be warned than the threads on unions are not standardized, and different brands may have different threads. All unions should be the same brand and model, and buy a couple of spares. You can buy union ball valves too. They're more compact, but pricey.

Was this review helpful to you?

Q: Are these approved for gas?

Asked by Gus 13 years ago

Add your answer

* Required Field
-

Yes Sent from my iPhone

Was this review helpful to you?
-

In general this type (brass ball) valve can be used. Most manufacturers will rate their product as WOG (water / oil / gas). 3/4: Pressure rating is 'generally' 600 - 750 psi, depending on style and material. Some providers list as having a blow-out proof stem. (w/ often dual Viton seals). IF using in and around other systems (water or oil) TAG or (preferably) PAINT (or rubber dip) the handle BLUE. Do NOT use Teflon tape. USE Teflon (or other )LIQUID - type pipe sealant. IF you gotta get something up and running (short term) this would be suitable for a connection for residential use. Check your building codes and/or local ordinances to be sure.

Was this review helpful to you?
-

Yes, The letters WOG printed on the handle stands for Water,Oil,Gas so your good. Its also rated for 175 PSI if you were going to use it for compressed air.

Was this review helpful to you?
- kenneth carr

yes, wog valves are approved for COMBUSTIBLE gas'if they have the CSA logo.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy