Apply to be a TradeMaster!
Main product image of 1" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom
1" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$28.65 each
In Stock
In Stock
Get 87 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1", 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIE100 is a 1" Insert x Insert Elbow (Lead Free) manufactured by Bluefin.

These elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.

Specs

–
Connection Type:

Insert x Insert

Size:

1" x 1"

1"

Product Type:

Elbow

Material:

Bronze

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Product Type
Material
Lead Free
CURRENT ITEM
Insert x Insert
1" x 1"
1"
Elbow
Bronze
Yes
Insert x Insert
1" x 1"
Elbow
Bronze
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy