Apply to be a TradeMaster!
Main product image of 1" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" Insert x Insert Elbow (Lead Free)

Brand:
Boshart
SKU:
ELB-100NL
Rating:
(2)
Q&A:
(0)
1" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$38.11 each
BOX UP & SAVE 15%
$325.60 box of 10
$32.56 each
In Stock
In Stock
Get 56 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
These elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.

Specs

–
Size:

1" x 1"

Material:

Bronze

Product Type:

Elbow

Connection Type:

Insert x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Product Type
Connection Type
Lead Free
CURRENT ITEM
Product Image of 1" Insert x Insert Elbow (Lead Free)
1" Insert x Insert Elbow (Lead Free)
SKU: ELB-100NL
(2)
1" x 1"
Bronze
Elbow
Insert x Insert
Yes
1" x 1"
1"
Bronze
Elbow
Insert x Insert
Yes

You May Also Need

3/4" MPT x 1" Insert Male Adapter (Lead Free)
SKU: BMA-075-100NL
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Plumbing elbows and more.

Supply House is my one stop shopping for all my plumbing needs. Items are reasonably priced and the shipping is fast. Almost zero downtime for my project. Great customer service!!
Ocliffie
CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't find locally

Exactly what i needed… high quality
Cool Breeze
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy