Apply to be a TradeMaster!
Main product image of 1-1/4" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Insert x Insert Elbow (Lead Free)

Brand:
Bluefin
SKU:
BZIE125
Rating:
(0)
Q&A:
(0)
1-1/4" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$37.49 each
In Stock
In Stock
Get 100 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4", 1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIE125 is a 1-1/4" Insert x Insert Elbow (Lead Free) manufactured by Bluefin.

These elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.

Specs

–
Connection Type:

Insert x Insert

Size:

1-1/4" x 1-1/4"

1-1/4"

Material:

Bronze

Product Type:

Elbow

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Size
Material
Product Type
Lead Free
CURRENT ITEM
Product Image of 1-1/4" Insert x Insert Elbow (Lead Free)
1-1/4" Insert x Insert Elbow (Lead Free)
SKU: BZIE125
Insert x Insert
1-1/4" x 1-1/4"
1-1/4"
Bronze
Elbow
Yes
Insert x Insert
1-1/4" x 1-1/4"
Bronze
Elbow
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy