Apply to be a TradeMaster!
Main product image of 1-1/4" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Insert x Insert Elbow (Lead Free)

Brand:
Boshart
SKU:
ELB-125NL
Rating:
(1)
Q&A:
(0)
1-1/4" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$42.60 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
These elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.

Specs

–
Size:

1-1/4" x 1-1/4"

Material:

Bronze

Product Type:

Elbow

Connection Type:

Insert x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Product Type
Connection Type
Lead Free
CURRENT ITEM
1-1/4" x 1-1/4"
Bronze
Elbow
Insert x Insert
Yes
1-1/4"
1-1/4" x 1-1/4"
Bronze
Elbow
Insert x Insert
Yes

You May Also Need

1-1/4" MPT x Insert Male Adapter (Lead Free)
SKU: BMA-125NL
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Perfect for my needs. I had to make a 180° turn on the suction side of the raw water cooling system, within a small space. The previous hose was kinked. Using two elbows, eliminated the link.
Otrtrucker
Chesapeake, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy