Apply to be a TradeMaster!
1" MPT x Insert Male Adapter - Extra Long (Lead Free)
1" MPT x Insert Male Adapter - Extra Long (Lead Free)
$19.61 each
In Stock
In Stock
Get 100 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2", 2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIM100L is a 1" MPT x Insert Male Adapter - Extra Long (Lead Free) manufactured by Bluefin.

Specs

–
Size:

2" x 2"

2"

Lead Free:

Yes

Connection Type:

MNPT x Insert

Product Type:

Male Adapter

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
Product Type
Material
CURRENT ITEM
Product Image of 1" MPT x Insert Male Adapter - Extra Long (Lead Free)
1" MPT x Insert Male Adapter - Extra Long (Lead Free)
SKU: BZIM100L
2" x 2"
2"
Yes
MNPT x Insert
Male Adapter
Bronze
2" x 2"
Yes
MNPT x Insert
Male Adapter
Bronze
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy