Apply to be a TradeMaster!
Main product image of 1" MPT x Insert Male Adapter - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT x Insert Male Adapter - Extra Long (Lead Free)

Brand:
Boshart
SKU:
BMAXL-100NL
Rating:
(1)
Q&A:
(0)
1" MPT x Insert Male Adapter - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom
$22.28 each
BOX UP & SAVE 16%
$186.40 box of 10
$18.64 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

2" x 2"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Material
Connection Type
Lead Free
2" x 2"
Male Adapter
Bronze
MNPT x Insert
Yes
2" x 2"
2"
Male Adapter
Bronze
MNPT x Insert
Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

standard length wasn't enough for my deep well.

With a 250+ foot deep well and 1 HP pump I felt more confident with the extra holding capability. No one likes doing things twice and I certainly did not want to be pulling the unit again due to separation of the pipe connection.
DYI
Monroe Virginia
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy