Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Pipe Fittings & Nipples
Bronze and Brass Barbed Insert Fittings (Lead Free)
Male Insert Adapters
2" MPT x Insert Male Adapter - Extra Long (Lead Free)
Brand:
Bluefin
SKU:
BZIM200L
Rating:
(0)
Q&A:
(0)
BZIM200L is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
MANUALS (1)
Warranty Information
Warranty Information
Product Highlights
–
2", 2" x 2"
Bronze
MNPT x Insert Connection
Yes
Description
–
BZIM200L is a 2" MPT x Insert Male Adapter - Extra Long (Lead Free) manufactured by Bluefin.
Specs
–
Lead Free:
Yes
Connection Type:
MNPT x Insert
Material:
Bronze
Size:
2"
2" x 2"
Product Type:
Male Adapter
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Lead Free
...
Connection Type
...
Material
...
Size
...
Product Type
...
CURRENT ITEM
2" MPT x Insert Male Adapter - Extra Long (Lead Free)
SKU:
BZIM200L
Bluefin
Yes
MNPT x Insert
Bronze
2"
2" x 2"
Male Adapter
2" MPT x Insert Male Adapter - Extra Long (Lead Free)
SKU:
BMAXL-200NL
Boshart
Yes
MNPT x Insert
Bronze
2" x 2"
Male Adapter
×
Video