Shop Resideo Sale
Main product image of 2" MPT x Insert Male Adapter - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom

2" MPT x Insert Male Adapter - Extra Long (Lead Free)

Brand:
Boshart
SKU:
BMAXL-200NL
Rating:
(1)
Q&A:
(0)
2" MPT x Insert Male Adapter - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom
$51.15 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
2" MPT x Insert Male Adapter - Extra Long (Lead Free)

Specs

–
Size:

2" x 2"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Material
Connection Type
Lead Free
2" x 2"
Male Adapter
Bronze
MNPT x Insert
Yes
2"
2" x 2"
Male Adapter
Bronze
MNPT x Insert
Yes

You May Also Need

2" FNPT x FNPT Curb Stop - T-5500NL (No Lead Bronze)
SKU: 314-258NL
Legend Valve

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

We will continue to buy. Already made large purchases.

The vendor is fantastic! We will continue to buy. We are in the business for 40 years and find this firm to be in the top 10 suppliers!
Dean purchasing department
Pennsylvania and Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy