Apply to be a TradeMaster!
5/8" OD ACR Copper 45-Degree Elbow
5/8" OD ACR Copper 45-Degree Elbow
CE45058-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
5/8" OD ACR Copper 45° Elbow

Specs

–
Size:

5/8"

Application:

HVAC

Connection Type:

Sweat

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
Material
CURRENT ITEM
5/8"
HVAC
Sweat
Copper
5/8"
HVAC
Sweat
Copper