Apply to be a TradeMaster!
1-3/8" OD ACR Copper 45-Degree Elbow
1-3/8" OD ACR Copper 45-Degree Elbow
CE45138-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1-3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
1-3/8" OD ACR Copper 45° Elbow

Specs

–
Material:

Copper

Connection Type:

Sweat

Size:

1-3/8"

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Connection Type
Size
Application
CURRENT ITEM
Product Image of 1-3/8" OD ACR Copper 45-Degree Elbow
1-3/8" OD ACR Copper 45-Degree Elbow
SKU: CE45138-ACR
Copper
Sweat
1-3/8"
HVAC
Copper
Sweat
1-3/8"
HVAC