Apply to be a TradeMaster!
3/4" OD ACR Copper 90-Degree Long Turn Elbow
3/4" OD ACR Copper 90-Degree Long Turn Elbow
CLTE075-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
3/4" OD ACR Copper 90° Long Turn Elbow

Specs

–
Size:

3/4"

Material:

Copper

Application:

HVAC

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 3/4" OD ACR Copper 90-Degree Long Turn Elbow
3/4" OD ACR Copper 90-Degree Long Turn Elbow
SKU: CLTE075-ACR
3/4"
Copper
HVAC
Sweat