Apply to be a TradeMaster!
Main product image of 7/8" OD ACR Copper 90-Degree Long Turn Elbow
Magnifying glass
Hover image to zoom

7/8" OD ACR Copper 90-Degree Long Turn Elbow

Brand:
Bluefin
SKU:
CLTE078-ACR
Rating:
(0)
Q&A:
(0)
7/8" OD ACR Copper 90-Degree Long Turn Elbow
Magnifying glass
Hover image to zoom
$5.04 each
In Stock
In Stock
Get 1,000 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
7/8" OD ACR Copper 90° Long Turn Elbow

Specs

–
Connection Type:

Sweat

Size:

7/8"

Material:

Copper

Application:

HVAC

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Application
Sweat
7/8"
Copper
HVAC
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy