Apply to be a TradeMaster!
Main product image of 2-1/8" OD ACR Copper 90-Degree Long Turn Elbow
Magnifying glass
Hover image to zoom

2-1/8" OD ACR Copper 90-Degree Long Turn Elbow

Brand:
Bluefin
SKU:
CLTE218-ACR
Rating:
(0)
Q&A:
(0)
2-1/8" OD ACR Copper 90-Degree Long Turn Elbow
Magnifying glass
Hover image to zoom
CLTE218-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
2-1/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
2-1/8" OD ACR Copper 90° Long Turn Elbow

Specs

–
Connection Type:

Sweat

Material:

Copper

Application:

HVAC

Size:

2-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Material
Application
Size
Sweat
Copper
HVAC
2-1/8"
Sweat
Copper
HVAC
2-1/8"