Apply to be a TradeMaster!
3/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow

3/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow

Brand:
Bluefin
SKU:
CLTSE038-ACR
Rating:
(0)
Q&A:
(0)
3/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow
CLTSE038-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
3/8" OD ACR FTGxC 90° Long Turn Street Elbow

Specs

–
Size:

3/8"

Connection Type:

Sweat

Material:

Copper

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 3/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow
3/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow
SKU: CLTSE038-ACR
3/8"
Sweat
Copper
HVAC