Apply to be a TradeMaster!
1-1/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow

1-1/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow

Brand:
Bluefin
SKU:
CLTSE118-ACR
Rating:
(0)
Q&A:
(0)
1-1/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow
CLTSE118-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
1-1/8" OD ACR FTGxC 90° Long Turn Street Elbow

Specs

–
Size:

1-1/8"

Material:

Copper

Application:

HVAC

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 1-1/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow
1-1/8" OD ACR FTGxC 90-Degree Long Turn Street Elbow
SKU: CLTSE118-ACR
1-1/8"
Copper
HVAC
Sweat