Apply to be a TradeMaster!
Main product image of 1-1/2" FTG x 1-1/4" Press Copper Reducer
Magnifying glass
Hover image to zoom
1-1/2" FTG x 1-1/4" Press Copper Reducer
Magnifying glass
Hover image to zoom
$13.96 each
In Stock
In Stock
Get 131 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/2" x 1-1/4"
1" x 3/4"

This item replaces: BP02-24-20, 50138

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/4"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Copper

Description

–
1-1/2" FTG x 1-1/4" Copper Press Reducer

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

1-1/2" x 1-1/4"

Connection Type:

FTG x Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 1-1/2" FTG x 1-1/4" Press Copper Reducer
1-1/2" FTG x 1-1/4" Press Copper Reducer
SKU: CPSA150-125
(1)
1-1/2" x 1-1/4"
FTG x Press
Copper
Plumbing
1-1/2" x 1-1/4"
FTG x Press
Copper
Plumbing
1-1/2" x 1-1/4"
FTG x Press
Copper
Plumbing

You May Also Need

1-1/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV125
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service

It is very simple folk buy it paid for it and you will get it
TN
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy