Shop Resideo Sale
Main product image of 1-1/2" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom

1-1/2" Copper Epoxy Coated Em-Lok Swivel Ring

Brand:
Bluefin
SKU:
CPSV150
Rating:
(0)
Q&A:
(3)
1-1/2" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom
$1.08 each
BOX UP & SAVE 9%
$196.00 box of 200
$0.98 each
In Stock
In Stock
Get 1,123 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Carbon Steel

Specs

–
Size:

1-1/2"

Material:

Carbon Steel

Pipe Size:

1.625" OD
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
You May Also Need

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Why don't you include the threaded rod size for each. You even answered a question saying that the "larger sizes" use 1/2" and the "smaller sizes" use 3/8". What sizes? be specific! It's pretty important.

Asked by Charles 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Charles, thanks for writing in. This 1" swivel ring uses 3/8" threaded rod. Sizes 1/2" - 2-1/2" use 3/8" rod, and sizes 3" and 4" use 1/2" rod.

Was this review helpful to you?

Q: I see the answer that someone gave on the size of allthread for this hanger, but it seems really odd that a small hanger like this would use 1/2". Are you sure it is not 3/8" instead? Just don't want to end up with the wrong parts.....

Asked by Jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim. This 3/4" hanger (SKU: CPSV075) takes 3/8" threaded rod. Only the larger sizes of the hanger take 1/2" rod.

Was this review helpful to you?

Q: What size rod diameter is used

Asked by Xavier 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Xavier. This 4" swivel ring (SKU: CPSV400) takes 1/2" threaded rod.

Was this review helpful to you?