Apply to be a TradeMaster!
Main product image of 3/8" Black Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom

3/8" Black Jr. Top Beam Clamp

Brand:
Bluefin
SKU:
BLBC038JR
Rating:
(6)
Q&A:
(0)
3/8" Black Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom
$1.58 each
BOX UP & SAVE 6%
$148.00 box of 100
$1.48 each
In Stock
In Stock
Get 25,804 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Plain

Description

–
  • Material: Ductile Iron with Hardened Steel Set Screw
  • Finish: Plain (Black)
  • Service: Designed to attach hanger rod to the top flange of a beam or bar joist where flange thickness does not exceed 3/8 of an inch.

Specs

–
Size:

3/8"

Pipe Size:

4"

Finish:

Plain

Material:

Ductile Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

i would buy again

used this product to hang threaded rod for equipment
jim
ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - easy to install!

I used these a few years ago when I installed air lines in my shop. Makes is very easy to secure my hard lines to the steel trusses of my building without drilling any holes. I used these in conjunction with the split ring extension hangers with excellent results.
Dan
Dayton, OH
4 years ago
Was this review helpful to you?

Exactly what I ordered

Perfect for hanging duct
Joe The Heating Guy
Cincinnati, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and easy beam hangers. OUTSTANDING

I have a large steel building / shop. I don't like drilling holes in my support structure to attach and hang things from. These allow me to quickly and securely attach and hang many items and maintain the flexibility to change or remove them. I have purchased several of these, twice, and probably have 10+ in use now. Great item.
Cmcdonel
Houston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

It's everything you need to suspend piping on commercial applications
H2O Plumbing Mechanical
Burr Ridge IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only and best style !!!

When working in a building with iron trusses these are the best hangers to work with assuming you know how to measure the rod......LOL
Bill
Salem,Ma.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy