Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 3/4" Press Copper Tee
Magnifying glass
Hover image to zoom
3/4" x 1/2" x 3/4" Press Copper Tee
Magnifying glass
Hover image to zoom
$13.24 each
BOX UP & SAVE 12%
$58.25 box of 5
$11.65 each
In Stock
In Stock
Get 178 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
Bluefin 3/4" x 1/2" x 3/4" Press Copper Tee

Specs

–
Size:

3/4" x 1/2" x 3/4"

Material:

Copper

Application:

Plumbing

Connection Type:

Press

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
3/4" x 1/2" x 3/4"
Copper
Plumbing
Press
3/4" x 1/2" x 3/4" ProPress Copper Tee
SKU: 77397
3/4" x 1/2"
3/4"
1/2"
Copper
Plumbing
ProPress
3/4" x 1/2" x 3/4"
Copper
Plumbing
Press

Product Reviews

4.38 out of 8 reviews
86% would recommend this product
4.38
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Good product!

It is a good quality press fitting.
Carlos
West Haven, CT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Waiting to see if they leak

The price for these press fittings is lower than anywhere else. We just started using them so I'm holding off on 5-stars to make sure they don't leak. So far, our plumbers haven't complained about them or had any issues pressing on to pipe.
PlumbSoldiers
Georgia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always the right stuff

I don't always order the right stuff but whatever I order you are sure to send it and at a good price. I like the choices such a large inventory.
Supper Dave
Cupertino
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works and no leaks

Crimped using a manual pro-press tool. Fit was fine. No leaks after about a 2 months. For the project I used about 40 bluefin pro press fittings and not a single one leaked.
Pablo
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good quality
Oscar
buffalo NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I have been using them for a couple years no problems yet
Brendan
Northern Illinois
2 years ago
Was this review helpful to you?

Great Product

I've been using Bluefin Propress fittings for 5 plus years, Slsince I've been in business. Never had a leak
J Law
Massachusetts
2 years ago
Was this review helpful to you?

Leaking

Bought 4 of these fittings. All of them leaked after the project.
Barry
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy