Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)

Brand:
Bluefin
SKU:
CPVT100-100-075
Rating:
(0)
Q&A:
(0)
1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)
Magnifying glass
Hover image to zoom
$1.22 each
BOX UP & SAVE 12%
$149.80 box of 140
$1.07 each
Backorder
Backorder
Get it Fri, Feb 19 - Fri, May 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3/4", 1" x 1" x 3/4", 1"

Description

–
This item is a 1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket) manufactured by Bluefin.

Features:
  • Socket Connections on All Ends - Provides uniform, secure solvent-weld joints across the entire fitting for consistent installation.
  • Corrosion & Chemical Resistance - CPVC material stands up to rust, scale, and a wide range of chemicals.
  • Cream-Colored - Easily identifiable for hot and cold potable water lines.
  • CTS Sizing for Pressure Applications - Designed to copper tube size standards for compatibility without adapters.
  • 180°F Maximum Working Temperature - Handles sustained high-temperature water without breaking down.
  • NSF Certified Lead Free - Meets strict low-lead standards for safe use in drinking water systems.
  • Solvent Weld Installation - Installs with standard solvent cement.
  • Reliable Pressure Rating - Rated for 100 PSI at 180°F (400 PSI at 73°F), giving you dependable performance across both hot- and cold-water systems.

Specs

–
Connection Type:

Socket

Size:

3/4"

1" x 1" x 3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
CURRENT ITEM
Product Image of 1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)
1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)
SKU: CPVT100-100-075
Socket
3/4"
1" x 1" x 3/4"
1"
Socket
1" x 1" x 3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy