Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)

SKU:
4101-131
Rating:
(0)
Q&A:
(1)
1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)
Magnifying glass
Hover image to zoom
$7.28 each
BOX UP & SAVE 8%
$67.00 box of 10
$6.70 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1" x 1" x 3/4"

Description

–
1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1" x 1" x 3/4"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
Product Image of 1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)
1" x 1" x 3/4" CPVC CTS Reducing Tee (Socket)
SKU: 4101-131
1" x 1" x 3/4"
Socket
1" x 1" x 3/4"
1"
3/4"
Socket

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: want the 3/4 coming off at 90-is this the right one?

Asked by Thomas 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The 3/4 is the bull connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy