Apply to be a TradeMaster!
Main product image of 1/2" Chrome Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Chrome Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$7.93 each
BOX UP & SAVE 11%
$176.50 box of 25
$7.06 each
In Stock
In Stock
Get 133 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" Chrome Brass Tee

Specs

Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Brass Alloy:

C89844

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" x 2" Chrome Brass Nipple (Lead Free)
SKU: CRN050-200
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would buy this product again

It was just the product I needed to get the job done, and got the product fast too.
Dusty
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice piece of chrome!

Wanting to expand my rain head from one to two without a remodel, decided to simply tee the existing drop. Unfortunately, additional pieces necessary were not available so had to go elsewhere. Very glad to have found this scarce piece at a reasonable price.
Sm
High Country of Northern New Mexico
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy