Apply to be a TradeMaster!
Main product image of 1/2" Chrome Brass 90° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Chrome Brass 90° Street Elbow (Lead Free)

Brand:
Bluefin
SKU:
CRES050
Rating:
(2)
Q&A:
(0)
1/2" Chrome Brass 90° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$10.39 each
BOX UP & SAVE 13%
$454.50 box of 50
$9.09 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" Chrome Brass 90° Street Elbow

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

MPT x FPT

Brass Alloy:

C89844

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 1-1/2" Chrome Brass Nipple (Lead Free)
SKU: CRN050-150
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

nice quality chrome 90°

This chrome plated 1/2" str 90° was obviously polished smooth before plating. It looks great and it was threaded perfectly. Nice shiny finish too. I used it on a Kohler bidet faucet to turn the hose outlet that leads to the sprayer on the vacuum breaker. Kohler failed to provide one and it looked bad with the exposed hose jutting out from under the back of the bidet.
MaxR
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks great

Excellent finish. Used on my 66 Mustang show car. exactly what I needed at a good price.
Rocky
Lowell, Or.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy