Apply to be a TradeMaster!
Main product image of 1-1/2" Closet Spud
Magnifying glass
Hover image to zoom

1-1/2" Closet Spud

Brand:
Bluefin
SKU:
CS150
Rating:
(4)
Q&A:
(0)
1-1/2" Closet Spud
Magnifying glass
Hover image to zoom
$10.76 each
BOX UP & SAVE 7%
$251.25 box of 25
$10.05 each
In Stock
In Stock
Get 669 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Brass

Description

–

1 1/2" Closet Spud, cast brass, includes spud washer and metal friction ring


Features:

  • Cast Brass Construction- Made from high-quality brass alloy YBSC3 for reliable use in commercial and residential plumbing systems

Specs

–
Size:

1-1/2"

Material:

Cast Brass

Product Type:

Closet Spud

Brass Alloy:

YBSC3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great product!

Really nice fit, quality material and good price!
Bill
Frenchburg, Ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Replaced urinal spud in the matter of minutes with the new one
Nute
State College Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product.

I replaced our spuds with these and are very satisfied with the quality and purchase.
Rehoboth AWC
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, good price

solid product, best price I could find. Why pay more ?
JRR
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy