Apply to be a TradeMaster!
Main product image of 1 x 3/4" Urinal Spud
Magnifying glass
Hover image to zoom

1 x 3/4" Urinal Spud

SKU:
C27134
Rating:
(1)
Q&A:
(0)
1 x 3/4" Urinal Spud
Magnifying glass
Hover image to zoom
$10.95 each
In Stock
In Stock
Get 114 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Cast Brass

Description

–

1 x 3/4" Urinal Spud, cast brass, includes spud washer and metal friction ring

Specs

–
Size:

1" x 3/4"

Material:

Cast Brass

Product Type:

Urinal Spud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not A Good One

The Threads Are Too Long On The Top. It Caused The Chrome Escutcheon To Not Seat Properly And Made The Install Look Ugly!
Quigley
Bloomfield, IN
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy