Apply to be a TradeMaster!
Main product image of 3/4" OD ACR FTG x C 90-Degree Street Elbow
Magnifying glass
Hover image to zoom

3/4" OD ACR FTG x C 90-Degree Street Elbow

Brand:
Bluefin
SKU:
CSE90075-ACR
Rating:
(0)
Q&A:
(0)
3/4" OD ACR FTG x C 90-Degree Street Elbow
Magnifying glass
Hover image to zoom
CSE90075-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
3/4" OD ACR FTG x C 90° Street Elbow

Specs

–
Size:

3/4"

Application:

HVAC

Connection Type:

Sweat

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Application
Connection Type
Material
CURRENT ITEM
3/4"
HVAC
Sweat
Copper
3/4"
HVAC
Sweat
Copper