Apply to be a TradeMaster!
Main product image of 1-1/8" OD ACR FTG x C 90-Degree Street Elbow
Magnifying glass
Hover image to zoom

1-1/8" OD ACR FTG x C 90-Degree Street Elbow

Brand:
Bluefin
SKU:
CSE90118-ACR
Rating:
(0)
Q&A:
(0)
1-1/8" OD ACR FTG x C 90-Degree Street Elbow
Magnifying glass
Hover image to zoom
CSE90118-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
1-1/8" OD ACR FTG x C 90° Street Elbow

Specs

–
Material:

Copper

Connection Type:

Sweat

Size:

1-1/8"

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Material
Connection Type
Size
Application
CURRENT ITEM
Copper
Sweat
1-1/8"
HVAC
Copper
Sweat
1-1/8"
HVAC