Apply to be a TradeMaster!
Main product image of 1" CPVC x Male Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" CPVC x Male Brass Adapter (Lead Free)

Brand:
Bluefin
SKU:
CVBRM100
Rating:
(1)
Q&A:
(0)
1" CPVC x Male Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$11.67 each
BOX UP & SAVE 16%
$235.44 box of 24
$9.81 each
In Stock
In Stock
Get 125 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC, Male Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 1" brass male threaded connect
  • Other end has a 1" CPVC connection

Specs

–
Size:

1"

Material:

Brass

Connection Type:

CPVC

Male Threaded

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" CPVC x Female Brass Adapter (Lead Free)
SKU: CVBRF100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made CPVC

I wish they made a PVC version so it would match the rest of my cold-water application, but it well made and would definitely recommend. I am using this fitting on a 20-inch Big Blue water house. It was either risk the normal leak at the water housing with a plastic PVC adaptor at 60 psi or risk a leak at the CPVC and PVC solvent joint with this fitting. I had more faith in the CPVC/PVC primer and solvent glue joint than the Big Blue Housing. It worked!
The Gambler
Chicagoland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy