Apply to be a TradeMaster!
Main product image of 1" CPVC CTS Tee (Socket)
Magnifying glass
Hover image to zoom
1" CPVC CTS Tee (Socket)
Magnifying glass
Hover image to zoom
$5.12 each
BOX UP & SAVE 11%
$45.50 box of 10
$4.55 each
In Stock
In Stock
Get 309 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"

Description

–
1" CPVC CTS Tee (Socket)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
Product Image of 1" CPVC CTS Tee (Socket)
1" CPVC CTS Tee (Socket)
SKU: 4101-010
1"
Socket
1"
Socket

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the same as the Spears CPVC FlameGuard fittings? If not do you care the FlameGuard fittings MFG by Spears used for resadentional fire sprinkler systems?

Asked by TIm 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it is not, no we do not carry them.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy