Apply to be a TradeMaster!
Main product image of 3/4" CPVC x Male Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CPVC x Male Brass Adapter (Lead Free)

Brand:
Bluefin
SKU:
CVBRM075
Rating:
(2)
Q&A:
(0)
3/4" CPVC x Male Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.91 each
BOX UP & SAVE 10%
$126.96 box of 24
$5.29 each
In Stock
In Stock
Get 310 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC, Male Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 3/4" brass male threaded connect
  • Other end has a 3/4" CPVC connection

Specs

–
Material:

Brass

Size:

3/4"

Connection Type:

CPVC

Male Threaded

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Connection Type
Lead Free
CURRENT ITEM
Product Image of 3/4" CPVC x Male Brass Adapter (Lead Free)
3/4" CPVC x Male Brass Adapter (Lead Free)
SKU: CVBRM075
(2)
Brass
3/4"
CPVC
Male Threaded
Yes
Brass
3/4"
Male Threaded
CPVC
Yes

You May Also Need

3/4" CPVC x Female Brass Adapter (Lead Free)
SKU: CVBRF075
Bluefin

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Product

Creates a Rugged transition between different pipe materials to CPVC.
Matty
Houston Texas
5 years ago
Was this review helpful to you?

Not the Same Size as PVC

Be aware as I ignorantly wasn't this is NOT the same size as Schedule 40 or 80 PVC.
1db2
California
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy