Apply to be a TradeMaster!
Main product image of 2" CPVC x Male Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

2" CPVC x Male Brass Adapter (Lead Free)

Brand:
Bluefin
SKU:
CVBRM200
Rating:
(0)
Q&A:
(0)
2" CPVC x Male Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$46.29 each
BOX UP & SAVE 17%
$461.64 box of 12
$38.47 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Male Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 2" brass male threaded connect
  • Other end has a 2" CPVC connection

Specs

–
Material:

Brass

Size:

2"

Connection Type:

Male Threaded

CPVC

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy